Shop All Spherical Roller Bearings
Skf
SKF 23220 CC W33, Spherical Roller Bearings
Mfr # 23220 CC W33
Zoro # G707381119
original price:
$645.99
6% off
new price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 100 mm
- Outside Dia. (mm) 180 mm
- Width (mm) 60.3 mm
- Cage Material Sheet Metal
- Lubrication No Lubrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 23220 CC W33
- Zoro # G707381119
- Country of Origin Sweden
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 100 mm |
Outside Dia. (mm) | 180 mm |
Width (mm) | 60.3 mm |
Details
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Max. RPM | 3400 RPM |
Dynamic Load Capacity | 498 kN |
Static Load Capacity | 600 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Replacement Pump Motor (R1102ES)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- BESSEY Cross Bar, 1-1/4" For BC Bearing Heaters (BC 1-1/4)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060R010BNHC, Return Line, 10 micron, Outside-In (MF0064416)
- SKF SKF 23060 CACK/HA3C4W33, Spher Rlr 420Mm Lsb (23060 CACK/HA3C4W33)
- SKF SKF-22220 E/C3 W33, Spherical Roller Brgs, 22220 EC3 W33 (22220 E/C3 W33)
- SKF Spherical Roller Bearing, Bore 90mm (22218 E/C3)
- SKF SKF-22211 E C4 W33, Spherical Roller Brgs, 22211 E C4 W33 (22211 E C4 W33)
- SKF SKF-22317 CY C3 W33, Spherical Roller Brgs, 22317 CY C3 W33 (22317 CY C3 W33)
- SKF Spherical Roller Bearing (22226 CCK W33)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 21311E (21311E)
- Skf Spherical Roller Bearings