Shop All Radial Ball Bearings
Skf
SKF 2320M, Self Aligning Ball Bearings
Mfr # 2320M
Zoro # G207378558
product price: $2,089.99
/ea
Free Shipping & Returns
$2,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Seal/Shield Type Unshielded
- Cage Material Machined Metal
- Bore Dia. 100 mm
- Outside Dia. 215 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 2320M
- Zoro # G207378558
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 215 mm |
Width | 73 mm |
Details
Single Row/Double Row | Double Row |
Seal/Shield Type | Unshielded |
Cage Material | Machined Metal |
Dynamic Load Capacity | 190 kN |
Static Load Capacity | 80 kN |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Max. RPM | 4000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Ball Bearing (C066342)
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 4000mm L - 8MGT-4000-12 (120G8M4000)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 47'' Long x 6 Ribs Wide - 470J6 (470J6)
- SKF SKF-6200 2ZC3 GJN, Single Row Ball Brgs, 6200 2ZC3 GJN (6200 2ZC3 GJN)
- SKF SKF 6206C3, Single Row Ball Bearings (6206C3)
- SKF Single Row Ball Brgs (6209C3)
- SKF SKF 6007 2RS1/C3, Single Row Ball Bearings (6007 2RS1/C3)
- SKF Single Row Ball Brgs (6214C3)
- SKF SKF 6013 2RS1/C3 GJN, Single Row Ball Bearings (6013 2RS1/C3 GJN)
- CONSOLIDATED BEARINGS 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- Skf Radial Ball Bearings