Shop All Spherical Roller Bearings
Skf
SKF 23122 CC W33, Spherical Roller Bearings
Mfr # 23122 CC W33
Zoro # G907380837
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 110 mm
- Outside Dia. (mm) 180 mm
- Width (mm) 56 mm
- Cage Material Sheet Metal
- Lubrication No Lubrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 23122 CC W33
- Zoro # G907380837
- Country of Origin Sweden
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 110 mm |
Outside Dia. (mm) | 180 mm |
Width (mm) | 56 mm |
Details
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Dynamic Load Capacity | 450 kN |
Max. RPM | 3600 RPM |
Static Load Capacity | 585 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor JM3463, .75HP, 3450RPM, 3PH, 60HZ, 56J, 3416M, TEFC, F1 (JM3463)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm (H615)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (BVS-510)
- SMC Shock Absorber, Extend, Pneumatic Slides (MXS-BS20)
- SKF SKF-23034 CC W33, Spherical Roller Brgs, 23034 CC W33 (23034 CC W33)
- SKF SKF 22215 CC W33, Spherical Roller Bearings (22215 CC W33)
- SKF Spherical Roller Bearing, +420MM LSB (230/850 CAK CO83 W506)
- SKF Spherical Roller Bearing (21312 EK CJ W33)
- SKF SKF-22214 CCK W33 C3, Spherical Roller Brgs, 22214 CCK W33 C3 (22214 CCK W33 C3)
- SKF SKF-22216 E C3 W33, Spherical Roller Brgs, 22216 E C3 W33 (22216 E C3 W33)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19131200)
- Skf Spherical Roller Bearings