Shop All Radial Ball Bearings
Skf
SKF 2311K, Self Aligning Ball Bearings
Mfr # 2311K
Zoro # G507378616
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bore Dia. 55 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 2311K
- Zoro # G507378616
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 43 mm |
Details
Single Row/Double Row | Double Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Static Load Capacity | 24 kN |
Dynamic Load Capacity | 76.1 kN |
Lubrication | No Lubrication |
Max. RPM | 7500 RPM |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-102 (F4B-SC-102)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 1-1/4 (CB222610)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930190Q, Pressure Line, 10 micron, Outside-In (MF0058482)
- BETA 1 FILTERS Air Filter replacement filter for 5A717 / GRAINGER (B1AF0009250)
- SKF Self Aligning Ball Brgs (2210 2RS1TN9)
- SKF SKF-6004 2RSJEM, Single Row Ball Brgs, 6004 2RSJEM (6004 2RSJEM)
- SKF SKF-5308, Double Row Ball Brgs, 5308 (5308)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6312 2Z JEM)
- SKF SKF 6004Z, Single Row Ball Bearings (6004Z)
- SKF SKF-6404, Single Row Ball Brgs, 6404 (6404)
- SKF SKF-6307 2RS1.C3, Single Row Ball Brgs, 6307 2RS1C3 (6307 2RS1.C3)
- Skf Ball Bearings