Shop All Spherical Roller Bearings
Skf
SKF-23040 CC W33, Spherical Roller Brgs, 23040 CC W33
Mfr # 23040 CC W33
Zoro # G907141155
Free Shipping & Returns
$1,835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 200 mm
- Outside Dia. (mm) 310 mm
- Width (mm) 82 mm
- Cage Material Sheet Metal
- Static Load Capacity 1530 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 23040 CC W33
- Zoro # G907141155
- Country of Origin Unknown
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 200 mm |
Outside Dia. (mm) | 310 mm |
Width (mm) | 82 mm |
Details
Cage Material | Sheet Metal |
Static Load Capacity | 1530 kN |
Dynamic Load Capacity | 1058 kN |
Max. RPM | 2200 RPM |
Lubrication | No Lubrication |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- BESTORQ L Timing Belts (187L075)
- DYNABRADE Muffler Assembly (59273)
- SKF Bearing, Dynamic Load 220300 lb. (23132 CC/W33)
- SKF Spherical Roller Bearing, Bore 110mm (22222 EK/C3)
- SKF SKF 23048 CCK W33, Spherical Roller Bearings (23048 CCK W33)
- SKF Spherical Roller Bearing, Bore 120mm (22324 CC/C3W33)
- SKF Spherical Roller Bearing (22209E W33)
- SKF Spherical Roller Bearing (23032 CCK C4 W33)
- SKF SKF 23060 CACK/HA3C4W33, Spher Rlr 420Mm Lsb (23060 CACK/HA3C4W33)
- Skf Spherical Roller Bearings