Shop All Spherical Roller Bearings
Skf
SKF 23032 CC W33, Spherical Roller Bearings
Mfr # 23032 CC W33
Zoro # G707381003
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 160 mm
- Outside Dia. (mm) 240 mm
- Width (mm) 60 mm
- Cage Material Sheet Metal
- Static Load Capacity 880 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 23032 CC W33
- Zoro # G707381003
- Country of Origin Sweden
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 160 mm |
Outside Dia. (mm) | 240 mm |
Width (mm) | 60 mm |
Details
Cage Material | Sheet Metal |
Static Load Capacity | 880 kN |
Lubrication | No Lubrication |
Dynamic Load Capacity | 614 kN |
Max. RPM | 3000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 200 psi (SB75-0A200)
- DDS Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber (8155SC)
- GATES Hi-Power II Dubl-V Belts, AA90 (AA90)
- SKF SKF 22210 CCK W33, Spherical Roller Bearings (22210 CCK W33)
- SKF Spherical Roller Bearing (22310 KMW33)
- SKF SKF-22222 EC3 W33, Spherical Roller Brgs, 22222 EC3 W33 (22222 EC3 W33)
- SKF SKF 22308 CCKJ W22, Spherical Roller Bearings (22308 CCKJ W22)
- SKF Spherical Roller Bearing, Bore 100mm (22220 EK/C3)
- SKF SKF 21318 EK W33, Spherical Roller Bearings (21318 EK W33)
- FAG BEARINGS Radial Spherical Roller Bearing > 170 mm <= 320 mm (22324 YM W33 W 800 CY)
- Skf Spherical Roller Bearings