Shop All Spherical Roller Bearings
Skf
SKF-23024 CC W33, Spherical Roller Brgs, 23024 CC W33
Mfr # 23024 CC W33
Zoro # G707141034
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 120 mm
- Outside Dia. (mm) 180 mm
- Width (mm) 46 mm
- Cage Material Sheet Metal
- Max. RPM 4000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 23024 CC W33
- Zoro # G707141034
- Country of Origin Unknown
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 120 mm |
Outside Dia. (mm) | 180 mm |
Width (mm) | 46 mm |
Details
Cage Material | Sheet Metal |
Max. RPM | 4000 RPM |
Lubrication | No Lubrication |
Static Load Capacity | 500 kN |
Dynamic Load Capacity | 366 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX67 Cogged V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (3GWY3)
- FESTO Quick Coupling Plug KS4-N-9 (KS4-N-9)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- SKF SKF 23044 CCK C3 W33, Spherical Roller Bearings (23044 CCK C3 W33)
- SKF SKF 22234 CC W33, Spherical Roller Bearings (22234 CC W33)
- SKF SKF-22314 CC W33, Spherical Roller Brgs, 22314 CC W33 (22314 CC W33)
- SKF Spherical Roller Bearing (21312 EK CJ W33)
- SKF SKF 22210 CCK W33, Spherical Roller Bearings (22210 CCK W33)
- SKF Spherical Plain Bearing (GE60ES 2RS)
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- Skf Roller Bearings