Shop All Spherical Roller Bearings
Skf
SKF-22240 CC W33, Spherical Roller Brgs, 22240 CC W33
Mfr # 22240 CC W33
Zoro # G907139862
Free Shipping & Returns
$2,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 200 mm
- Outside Dia. (mm) 360 mm
- Width (mm) 98 mm
- Cage Material Sheet Metal
- Max. RPM 2200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 22240 CC W33
- Zoro # G907139862
- Country of Origin Unknown
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 200 mm |
Outside Dia. (mm) | 360 mm |
Width (mm) | 98 mm |
Details
Cage Material | Sheet Metal |
Max. RPM | 2200 RPM |
Lubrication | No Lubrication |
Dynamic Load Capacity | 1526 kN |
Static Load Capacity | 1930 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- DAYTON Condenser Fan Motor, 1/10 HP, 825 rpm, 60Hz (4M223)
- LDI INDUSTRIES Brush, Shank, 5/8 In (SB102-2)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- SKF Spherical Roller Bearing, Bore 120mm (22324 CC/C3W33)
- SKF Spherical Plain Bearing (GEZ 204 ES)
- SKF SKF 22309 CK, Spherical Roller Bearings (22309 CK)
- SKF SKF 23048 CCK W33, Spherical Roller Bearings (23048 CCK W33)
- SKF SKF 22208 EK W33, Spherical Roller Bearings (22208 EK W33)
- SKF Spherical Roller Bearing, Bore 60mm (22312 E/C3)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- Skf Spherical Roller Bearings