Shop All Spherical Roller Bearings
Skf
SKF 22232 CC W33, Spherical Roller Bearings
Mfr # 22232 CC W33
Zoro # G507376445
product price: $1,554.99
/ea
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 160 mm
- Outside Dia. (mm) 290 mm
- Width (mm) 80 mm
- Cage Material Sheet Metal
- Max. RPM 2800 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 22232 CC W33
- Zoro # G507376445
- Country of Origin Sweden
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 160 mm |
Outside Dia. (mm) | 290 mm |
Width (mm) | 80 mm |
Details
Cage Material | Sheet Metal |
Max. RPM | 2800 RPM |
Dynamic Load Capacity | 1043 kN |
Static Load Capacity | 1290 kN |
Lubrication | No Lubrication |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (DP5835 OLP)
- SMC Speed Control Valve, 3/16 In Tube, 1/8 In (AS2201F-N01-05S)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP 90 (5502-06-06)
- SKF SKF-29428E, Spher Roller Thrust Brgs, 29428E (29428E)
- SKF SKF-22214 CCK W33 C3, Spherical Roller Brgs, 22214 CCK W33 C3 (22214 CCK W33 C3)
- SKF SKF 22217E CJ W33, Spherical Roller Bearings (22217E CJ W33)
- SKF Spherical Roller Brgs (22207 CC C3 W33)
- SKF SKF 22326 CCK W33, Spherical Roller Bearings (22326 CCK W33)
- SKF SKF-22220, Spherical Roller Brgs, 22220 (22220)
- SKF SKF 21318 EK W33, Spherical Roller Bearings (21318 EK W33)
- Skf Roller Bearings