Shop All Spherical Roller Bearings
Skf
SKF 22218 EK, Spherical Roller Bearings
Mfr # 22218 EK
Zoro # G407380801
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 90 mm
- Outside Dia. (mm) 160 mm
- Width (mm) 40 mm
- Cage Material Sheet Metal
- Static Load Capacity 375 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 22218 EK
- Zoro # G407380801
- Country of Origin Sweden
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 90 mm |
Outside Dia. (mm) | 160 mm |
Width (mm) | 40 mm |
Details
Cage Material | Sheet Metal |
Static Load Capacity | 375 kN |
Lubrication | No Lubrication |
Max. RPM | 5300 RPM |
Dynamic Load Capacity | 331 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT PNEUMATIC TOOLS Rotor Blade Single (FP915422)
- DAYTON DC Motor, PM, TEFC, 1/4 HP, 1750 rpm, 90VDC (2M167A)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- MTD Belt-V B Sec X 13 (954-04083)
- SKF SKF-22220 CJ W33, Spherical Roller Brgs, 22220 CJ W33 (22220 CJ W33)
- SKF Spherical Roller Bearing, Bore 90mm (22218 E/C3)
- SKF Spherical Roller Bearing, Dynamic 12400lb (21306 CC)
- SKF SKF 29416 E, Spher Roller Thrust Bearings (29416 E)
- SKF Spherical Roller Bearing, Bore 50mm (22210 E/C3)
- SKF Spherical Roller Bearing (23218)
- SKF Spherical Roller Bearing, Bore 80mm (22216 E)
- Skf Roller Bearings