Shop All Spherical Roller Bearings
Skf
SKF 22213 E, Spherical Roller Bearings
Mfr # 22213 E
Zoro # G707381324
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 65 mm
- Outside Dia. (mm) 120 mm
- Width (mm) 31 mm
- Cage Material Sheet Metal
- Static Load Capacity 216 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 22213 E
- Zoro # G707381324
- Country of Origin Sweden
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 65 mm |
Outside Dia. (mm) | 120 mm |
Width (mm) | 31 mm |
Details
Cage Material | Sheet Metal |
Static Load Capacity | 216 kN |
Dynamic Load Capacity | 198 kN |
Lubrication | No Lubrication |
Max. RPM | 7000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- MASTER CHEMICAL Washing Fluid, 1 gal (CLEAN2029/1G)
- CONTINENTAL CONTITECH 3/BX68 Banded Cogged V-Belt, 71" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX68)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-200 RESALE (123347 INS-SC-200)
- SKF SKF 23048 CCK W33, Spherical Roller Bearings (23048 CCK W33)
- SKF SKF 22308 CCKJ W22, Spherical Roller Bearings (22308 CCKJ W22)
- SKF SKF 22308 CY C3 NO W33, Spherical Roller Bearings (22308 CY C3 NO W33)
- SKF Spherical Roller Bearing, Bore 60mm (22312 E/C3)
- SKF SKF 22210 CCK W33, Spherical Roller Bearings (22210 CCK W33)
- SKF Spherical Roller Bearing, Bore 50mm (22210 E/C3)
- SKF Spherical Roller Bearing (BS2-2210-2CS VT143)
- Skf Roller Bearings