Shop All Spherical Roller Bearings
Skf
SKF-21305 CC, Spherical Roller Brgs, 21305 CC
Mfr # 21305 CC
Zoro # G507140749
original price:
$106.99
5% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 62 mm
- Width (mm) 17 mm
- Cage Material Sheet Metal
- Static Load Capacity 41.5 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 21305 CC
- Zoro # G507140749
- Country of Origin Unknown
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 62 mm |
Width (mm) | 17 mm |
Details
Cage Material | Sheet Metal |
Static Load Capacity | 41.5 kN |
Max. RPM | 15000 RPM |
Lubrication | No Lubrication |
Dynamic Load Capacity | 49.1 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS REVERSE VALVE UNIT (SP506408)
- DYNABRADE Speed Regulator (59075)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-35AS)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- SKF SKF 22215E C3 W33, Spherical Roller Bearings (22215E C3 W33)
- SKF Spherical Plain Bearing (GEZ300ES)
- SKF SKF-29428E, Spher Roller Thrust Brgs, 29428E (29428E)
- SKF SKF 24130 2CS5/VT143, Spherical Roller Bearings (24130 2CS5/VT143)
- SKF SKF 22208 EK W33, Spherical Roller Bearings (22208 EK W33)
- SKF SKF 22206E, Spherical Roller Bearings (22206E)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19131200)
- Skf Spherical Roller Bearings