Shop All Radial Ball Bearings
Skf
SKF 209, Max Type Ball Brgs, SKF 209
Mfr # 209
Zoro # G807477491
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Bore Dia. 45 mm
- Outside Dia. 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 209
- Zoro # G807477491
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Dynamic Load Capacity | 35.2 kN |
Static Load Capacity | 30 kN |
Bearing Material | Bearing Steel |
Max. RPM | 8500 RPM |
Lubrication | No Lubrication |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6008-2NSE9C3 (6008-2NSE9C3)
- DAYTON Motor Start Capacitor, 815-978 MFD, Round (2MDU8)
- DAYTON A74 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (5A293)
- TRIM Antifoam and Defoamer, 32 oz., PK2 (TC239/AD)
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- SKF SKF 6220RS, Single Row Ball Bearings (6220RS)
- SKF SKF 6308C3, Single Row Ball Bearings (6308C3)
- SKF Single Row Ball Brgs (6306-2RS1)
- SKF SKF-6211Z C3, Single Row Ball Brgs, 6211Z C3 (6211Z C3)
- SKF SKF-6300/C3, Single Row Ball Brgs, 6300C3 (6300/C3)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001ZZE C3)
- Skf Ball Bearings