Shop All Radial Ball Bearings
Skf
SKF 207, Max Type Ball Brgs, SKF 207
Mfr # 207
Zoro # G207477411
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 207
- Zoro # G207477411
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Lubrication | No Lubrication |
Max. RPM | 10000 RPM |
Static Load Capacity | 22 kN |
Dynamic Load Capacity | 27.5 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG3)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20RSS (MR20RSS)
- FESTO Push-In L-Connector QSL-6H (QSL-6H)
- SKF SKF 6203 2Z C2, Single Row Ball Bearings (6203 2Z C2)
- SKF SKF 3200A, Double Row Ball Bearings (3200A)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6303 2Z JEM)
- SKF SKF 6211 2RS-80, Single Row Ball Bearings (6211 2RS-80)
- SKF SKF-6205 2Z/C3, Single Row Ball Brgs, 6205 2ZC3 (6205 2Z/C3)
- SKF SKF 6200Z, Single Row Ball Bearings (6200Z)
- SKF SKF-6302 2Z C3, Single Row Ball Brgs, 6302 2Z C3 (6302 2Z C3)
- Skf Radial Ball Bearings