Shop All Radial Ball Bearings
Skf
SKF 1222K, Self Aligning Ball Bearings
Mfr # 1222K
Zoro # G807376947
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Seal/Shield Type Unshielded
- Bore Dia. 110 mm
- Cage Material Sheet Metal
- Outside Dia. 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 1222K
- Zoro # G807376947
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 200 mm |
Width | 38 mm |
Details
Single Row/Double Row | Double Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Dynamic Load Capacity | 88.4 kN |
Static Load Capacity | 39 kN |
Bearing Material | Bearing Steel |
Max. RPM | 4300 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/2", NPT (9235-18-08)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50BS32H X 3/4)
- TOMPKINS Hydraulic Fitting-International10MJ-L15(22X1.5) MALE (7420-10-L15-22)
- SKF SKF-6202/C3, Single Row Ball Brgs, 6202C3 (6202/C3)
- SKF SKF 1209 C3, Self Aligning Ball Bearings (1209 C3)
- SKF SKF 6203ZJEM, Single Row Ball Bearings (6203ZJEM)
- SKF SKF-51115, Single Row Ball Brgs, 51115 (51115)
- SKF SKF-3210, Double Row Ball Brgs, 3210 (3210)
- SKF SKF 6308C3, Single Row Ball Bearings (6308C3)
- SKF SKF-6307 2RS1 C3, Single Row Ball Brgs, 6307 2RS1 C3 (6307 2RS1 C3)
- Skf Ball Bearings