Shop All Engine Components
Skf
Shaft Sleeve, Dia. 3.623 in. to 3.629 in.
Mfr # 99363
Zoro # G9412627
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 3.623 to 3.629 in
- Width on Shaft 12.7 mm
- Overall Width 15.88 mm
- Flange Dia. 4.025 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99363
- Zoro # G9412627
- UPC # 853110425986
- Country of Origin United States
- Category Engine Components
Dimensions
Shaft Dia. Range | 3.623 to 3.629 in |
Width on Shaft | 12.7 mm |
Overall Width | 15.88 mm |
Flange Dia. | 4.025 in |
Installation Depth | 1.75 in |
Outside Diameter Tolerance | +/-1.6 mm |
For Maximum Shaft Diameter | 92.18 mm |
Flange Diameter | 102.24 mm |
For Shaft Diameter Range | 92.02 mm to 92.18 mm |
For Shaft Size | 92.02 to 92.18 mm |
Width Tolerance | +/-0.8 mm |
For Minimum Shaft Diameter | 92.02 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Finish | Chromium Plated |
System of Measurement | Metric |
Material | Stainless Steel |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 92.02 to 92.18 mm, Material Stainless Steel, Flange Diameter 102.24 mm, Overall Width 15.88 mm, Wall Thickness 0.28 mm, Width on Shaft 12.7 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 92.18 mm, For Minimum Shaft Diameter 92.02 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4107 - 1976-1983 Jeep Cj5 Lower Steering Shaft Boot (D4107)
- REESE Hitch Pull Pin with Swivel Latch (7007100)
- HOPKINS UNIVERSAL MULTI-TOW HARNESS (40985)
- GATES Tri-Power Belts, AX35 (AX35)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRW1, NBR (17284)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99175)
- SKF Shaft Sleeve, Dia. 1.497 in. to 1.503 in. (99150)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- SKF Shaft Sleeve, Dia. 3.435 in. to 3.441 in. (99339)
- SKF Shaft Sleeve, Dia. 1.747 in. to 1.753 in. (99172)
- FEBI Chain Guide, 10413 (10413)
- Skf Engine Components