Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 3.497 to 3.503 In
Mfr # 99346
Zoro # G8026277
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 3.497 to 3.503 in
- Width on Shaft 15.88 mm
- Overall Width 20.65 mm
- Flange Dia. 3.844 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 99346
- Zoro # G8026277
- UPC # 085311042475
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 3.497 to 3.503 in |
Width on Shaft | 15.88 mm |
Overall Width | 20.65 mm |
Flange Dia. | 3.844 in |
Installation Depth | 1.347 in |
Width Tolerance | +/-0.8 mm |
For Minimum Shaft Diameter | 88.82 mm |
Flange Diameter | 97.64 mm |
For Shaft Diameter Range | 88.82 mm to 88.98 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 88.82 to 88.98 mm |
For Maximum Shaft Diameter | 88.98 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Material | Stainless Steel |
Finish | Chromium Plated |
Description
Wear Sleeve, For Shaft Size 88.82 to 88.98 mm, Material Stainless Steel, Flange Diameter 97.64 mm, Overall Width 20.65 mm, Wall Thickness 0.28 mm, Width on Shaft 15.88 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 88.98 mm, For Minimum Shaft Diameter 88.82 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3123)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 48" Long, Slotted 3" ID 49" x5" x4" (A-ZNL89051C)
- SPECTRA PREMIUM Fuel Tank Strap, ST48 (ST48)
- GPD Switches, 1711553 (1711553)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- SKF Automatic Transmission Oil Pump Seal, 15712 (15712)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRW1, Nitrile (13568)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99225)
- SKF Transfer Case Output Shaft Seal - Rear, 17387 (17387)
- SKF Shaft Repair Sleeve, SS, 2.123 to 2.128in. (99210)
- DORMAN Transmission Line, 624-109 (624-109)
- Skf Transmission Parts & Components