Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 3.146 to 3.153 In
Mfr # 99315
Zoro # G8439286
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 3.146 to 3.153 in
- Width on Shaft 21.01 mm
- Overall Width 24 mm
- Flange Dia. 3.543 in
- Installation Depth 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 99315
- Zoro # G8439286
- UPC # 085311042345
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 3.146 to 3.153 in |
Width on Shaft | 21.01 mm |
Overall Width | 24 mm |
Flange Dia. | 3.543 in |
Installation Depth | 1.375 in |
For Shaft Size | 79.91 to 80.09 mm |
For Maximum Shaft Diameter | 80.09 mm |
For Minimum Shaft Diameter | 79.91 mm |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 89.99 mm |
For Shaft Diameter Range | 79.91 mm to 80.09 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
Finish | Chromium Plated |
Material | Stainless Steel |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Application | Heavy Industrial |
Description
Wear Sleeve, For Shaft Size 79.91 to 80.09 mm, Material Stainless Steel, Flange Diameter 89.99 mm, Overall Width 24 mm, Wall Thickness 0.28 mm, Width on Shaft 21.01 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 80.09 mm, For Minimum Shaft Diameter 79.91 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Ram Single Swing Arm Vertical Mount System (RAM109V)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A37 (A37)
- CONTINENTAL CONTITECH Adk0036P Accessory Drive Kit, Adk0036P (ADK0036P)
- DUCK COVERS Weather Defender Grey Regular Cab Trucks Cover (A3T210)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR (17523)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99225)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRW1, NBR (21098)
- SKF Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR (17484)
- SKF Shaft Seal, 1 x 1-5/16 x 1/8", HM14, Nitrile (9818)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRW1, NBR (15655)
- APSCO Valve4 Way 1/4 Npt 12 V Electric (VE-2)
- Skf Transmission Parts & Components