Shop All Engine Specialty Tools
Skf
Shaft Sleeve, Dia. 2.809 in. to 2.815 in.
Mfr # 99281
Zoro # G9412514
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.809 to 2.815 in
- Width on Shaft 15.09 mm
- Overall Width 17.48 mm
- Flange Dia. 3.188 in
- Installation Depth 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99281
- Zoro # G9412514
- UPC # 853110421544
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Shaft Dia. Range | 2.809 to 2.815 in |
Width on Shaft | 15.09 mm |
Overall Width | 17.48 mm |
Flange Dia. | 3.188 in |
Installation Depth | 1.25 in |
For Shaft Diameter Range | 71.35 mm to 71.5 mm |
For Minimum Shaft Diameter | 71.35 mm |
Flange Diameter | 80.98 mm |
Width Tolerance | +/-0.8 mm |
For Shaft Size | 71.35 to 71.5 mm |
For Maximum Shaft Diameter | 71.5 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 71.35 to 71.5 mm, Material Stainless Steel, Flange Diameter 80.98 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 15.09 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 71.5 mm, For Minimum Shaft Diameter 71.35 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT GRIP RITE NO DRILL TRUCK TOOL BOX MOUNTING SYSTEM (29510402)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 11in Pitch, 9.25in Dia. (3111-093-11)
- MAIN FILTER BALDWIN BT8475 Replacement/Interchange Spin-On Filter (MF0058028)
- STEELMAN TPMS Rubber Valve Stem, 50pcs. (96346-50)
- SKF Shaft Repair Sleeve, SS, 1.375 to 1.381in. (99139)
- SKF Shaft Sleeve, Dia. 1.257 to 1.263 In (99128)
- K-TOOL INTERNATIONAL Stud Remover 10Mm, 1/2" Drive (KTI23910)
- CTA MFG 3 Pin Piston Wind Back Tool (CM1458)
- POWERBUILT Honda Crank Pulley Holder Tool (648796)
- WESTWARD Tool Set, Double Flaring, 9 pcs. (45JW59)
- TERA PUMP Electric Pail Pump (TRPAIL)
- Skf Engine Specialty Tools