Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 2.750 to 2.756 In
Mfr # 99275
Zoro # G8094204
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.750 to 2.756 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 3.125 in
- Installation Depth 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99275
- Zoro # G8094204
- UPC # 085311042130
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.750 to 2.756 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 3.125 in |
Installation Depth | 1.25 in |
For Minimum Shaft Diameter | 69.85 mm |
For Shaft Size | 69.85 to 70 mm |
For Maximum Shaft Diameter | 70 mm |
Width Tolerance | +/-0.8 mm |
For Shaft Diameter Range | 69.85 mm to 70 mm |
Flange Diameter | 79.38 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Material | Stainless Steel |
System of Measurement | Metric |
Finish | Chromium Plated |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 69.85 to 70 mm, Material Stainless Steel, Flange Diameter 79.38 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 70 mm, For Minimum Shaft Diameter 69.85 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3766)
- STRONG ARM Universal Lift Support, Sa3000 (SA3000)
- ANCO Wiper Blade, Series 91, 18 In (91-18)
- RUBBERMASTER 13x5.00-6 Turf 4 Ply Tubeless Low Speed Tire (450140)
- SKF Automatic Transmission Seal, 15846 (15846)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (21063)
- SKF Manual Transmission Seal, 19970 (19970)
- SKF Manual Transmission Bearing and Seal Overhaul Kit, STK157 (STK157)
- SKF Shaft Sleeve, Dia. 2.359 to 2.365 In (99235)
- SKF Shaft Seal, 1 x 1-5/16 x 1/8", HM14, Nitrile (9818)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRW1, Nitrile (13568)
- Skf Transmission Parts & Components