Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 2.745 to 2.751 In
Mfr # 99274
Zoro # G8378027
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.745 to 2.751 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 3.125 in
- Installation Depth 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99274
- Zoro # G8378027
- UPC # 085311042123
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.745 to 2.751 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 3.125 in |
Installation Depth | 1.25 in |
For Minimum Shaft Diameter | 69.72 mm |
For Shaft Size | 69.72 to 69.88 mm |
For Maximum Shaft Diameter | 69.88 mm |
Flange Diameter | 79.38 mm |
Width Tolerance | +/-0.8 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Diameter Range | 69.72 mm to 69.88 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 69.72 to 69.88 mm, Material Stainless Steel, Flange Diameter 79.38 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 69.88 mm, For Minimum Shaft Diameter 69.72 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Miniature Lamp R10w 6V 10W Ba15s replacement light bulb lamp (R10W 6V 10W BA15S MINIATURE LAMP)
- BALDWIN FILTERS Fuel Filter, 6-5/8 x 3-15/16 x 6-5/8 In (PF594)
- PROCOMP 7IN ROUND LED HEADLIGHTS PAIR (76402P)
- BONDO Fiberglass Reinforced Filler, 1 qt Size, Paste, Green (SS-QT-ES)
- SKF Needle Bearing, B3216 (B3216)
- SKF Transfer Case Output Shaft Seal - Front, 15529 (15529)
- SKF Speedi-Sleeves Speedi Sleeve, 99111 (99111)
- SKF Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile (19778)
- SKF Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR (17484)
- SKF Shaft Seal, 1-7/8 x 2-39/64 x 5/16", CRW1, NBR (18580)
- DORMAN Transmission Line, 624-202 (624-202)
- Skf Transmission Parts & Components