Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 2.500 to 2.506 In
Mfr # 99250
Zoro # G8122231
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.500 to 2.506 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 2.82 in
- Installation Depth 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 99250
- Zoro # G8122231
- UPC # 085311041966
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.500 to 2.506 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 2.82 in |
Installation Depth | 1.375 in |
For Maximum Shaft Diameter | 63.65 mm |
For Minimum Shaft Diameter | 63.5 mm |
Flange Diameter | 71.63 mm |
For Shaft Size | 63.5 to 63.65 mm |
Width Tolerance | +/-0.8 mm |
For Shaft Diameter Range | 63.5 mm to 63.65 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 63.5 to 63.65 mm, Material Stainless Steel, Flange Diameter 71.63 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 63.65 mm, For Minimum Shaft Diameter 63.5 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 32 ISO Viscosity, 10W SAE, Amber (M0010020103)
- UNIVERSAL AIR COND 87-93 Ford Mustang/Thunderbird 2.3 5.0 Hose Assembly, Ha9140C (HA9140C)
- RACE SPORT LIGHTING 12Ft 3.7 meters Extension Cable for RGBW Smart Rock Light Kits (RSRL4EXT5)
- MILTON INDUSTRIES 4-in-1 Steel-Plated Tire Valve Repair Tool (S-445)
- SKF Needle Bearing, B1616 (B1616)
- SKF Engine Crankshaft Repair Sleeve, 99360 (99360)
- SKF Speedi-Sleeves Speedi Sleeve, 99276 (99276)
- SKF Needle Bearing, B3216 (B3216)
- SKF Manual Trans Seal - Rear, 11615 (11615)
- SKF Shaft Repair Sleeve, SS, 1.371 to 1.377in. (99133)
- SKF Shaft Sleeve, Dia. 0.873 to 0.877 In (99087)
- Skf Transmission Parts & Components