Shop All Differential Parts & Components
Skf
Shaft Sleeve, Dia. 2.374 to 2.380 In
Mfr # 99237
Zoro # G7979194
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.374 to 2.380 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 2.75 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99237
- Zoro # G7979194
- UPC # 085311041881
- Country of Origin Mexico
- Category Differential Parts & Components
Dimensions
Shaft Dia. Range | 2.374 to 2.380 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 2.75 in |
Installation Depth | 1.375 in |
For Shaft Size | 60.3 to 60.45 mm |
For Minimum Shaft Diameter | 60.3 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Diameter Range | 60.3 mm to 60.45 mm |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 60.45 mm |
Flange Diameter | 69.85 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 60.3 to 60.45 mm, Material Stainless Steel, Flange Diameter 69.85 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 60.45 mm, For Minimum Shaft Diameter 60.3 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD LF3311, Oil Filter Cellulose SpinOn (LF3311)
- GROTE Battery Splice, 2 AWG, Tin, PK10 (84-9553)
- GATES Engine Coolant Water Outlet, CO34823 (CO34823)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 24", Fuel Treatment (6-024-6-X)
- SKF Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- SKF Differential Pinion Bearing - Rear Outer, BR52 (BR52)
- SKF Speedi-Sleeves Speedi Sleeve, 99266 (99266)
- SKF SPEEDI-SLEEVES (99170)
- SKF Shaft Sleeve, Dia. 1.549 in. to 1.555 in. (99155)
- SKF Differential Seal 1980 Chevrolet Corvette, 13988 (13988)
- PEERLESS 100 Series Differential Assembly, 3/4" Shaft, Axle 150 lbs output torque. 400lbs weight on diff (794571)
- Skf Differential Parts & Components