Shop All Timing Belt Pulleys
Skf
Shaft Sleeve, Dia. 2.372 in. to 2.378 in.
Mfr # 99238
Zoro # G9412453
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.372 to 2.378 in
- Width on Shaft 15.09 mm
- Overall Width 19.05 mm
- Flange Dia. 2.75 in
- Installation Depth 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99238
- Zoro # G9412453
- UPC # 853110418988
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Shaft Dia. Range | 2.372 to 2.378 in |
Width on Shaft | 15.09 mm |
Overall Width | 19.05 mm |
Flange Dia. | 2.75 in |
Installation Depth | 1.375 in |
For Shaft Size | 60.25 to 60.4 mm |
For Minimum Shaft Diameter | 60.25 mm |
For Shaft Diameter Range | 60.25 mm to 60.4 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Flange Diameter | 69.85 mm |
For Maximum Shaft Diameter | 60.4 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
Finish | Chromium Plated |
Material | Stainless Steel |
Application | Heavy Industrial |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 60.25 to 60.4 mm, Material Stainless Steel, Flange Diameter 69.85 mm, Overall Width 19.05 mm, Wall Thickness 0.28 mm, Width on Shaft 15.09 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 60.4 mm, For Minimum Shaft Diameter 60.25 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- MARATHON MOTORS Pump Motor, Split Ph, 1/2 HP, 1725,115V, 48Y (5KH36MNB637X)
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting (5VLT8)
- ARO Lower Pump Asm, 66941-CDD (66941-CDD)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- SKF Speedi-Sleeves, 99878 (99878)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- Skf Timing Belt Pulleys