Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 2.359 to 2.365 In
Mfr # 99235
Zoro # G8005042
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.359 to 2.365 in
- Width on Shaft 19.99 mm
- Overall Width 22.99 mm
- Flange Dia. 2.785 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99235
- Zoro # G8005042
- UPC # 085311041867
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.359 to 2.365 in |
Width on Shaft | 19.99 mm |
Overall Width | 22.99 mm |
Flange Dia. | 2.785 in |
Installation Depth | 1.375 in |
For Minimum Shaft Diameter | 59.92 mm |
For Maximum Shaft Diameter | 60.07 mm |
For Shaft Size | 59.92 to 60.07 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Diameter Range | 59.92 mm to 60.07 mm |
Flange Diameter | 70.74 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Wall Thickness | 0.28 mm |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Finish | Chromium Plated |
Material | Stainless Steel |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 59.92 to 60.07 mm, Material Stainless Steel, Flange Diameter 70.74 mm, Overall Width 22.99 mm, Wall Thickness 0.28 mm, Width on Shaft 19.99 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 60.07 mm, For Minimum Shaft Diameter 59.92 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 265-383 Oem Replacement Belt For Scag Smz-52 481001 (265-383)
- FLEETGUARD Pac, Fs, FS19594 (FS19594)
- METRA ELECTRONICS STEERING WHEEL INTERFACE (AXSWC)
- CIPA MIRRORS USA CIPA Pontoon Boat Mirror Bracket (1877)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- SKF Shaft Sleeve, Dia. 3.497 to 3.503 In (99346)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRW1, NBR (15655)
- SKF Transfer Case Output Shaft Seal, Skf 21390A (21390A)
- SKF Shaft Seal, 1-5/16 x 2-1/8 x 5/16", CRW1, NBR (13092)
- SKF Automatic Transmission Oil Pump Seal, 15712 (15712)
- MR. GASKET GM TORQUE CONVERTER BOLTS (6715)
- Skf Transmission Parts & Components