Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 2.249 to 2.255 In
Mfr # 99225
Zoro # G8100425
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.249 to 2.255 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 2.531 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99225
- Zoro # G8100425
- UPC # 085311041799
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.249 to 2.255 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 2.531 in |
Installation Depth | 1.313 in |
For Maximum Shaft Diameter | 57.28 mm |
Width Tolerance | +/-0.8 mm |
For Minimum Shaft Diameter | 57.12 mm |
For Shaft Diameter Range | 57.12 mm to 57.28 mm |
For Shaft Size | 57.12 to 57.28 mm |
Flange Diameter | 64.29 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 57.12 to 57.28 mm, Material Stainless Steel, Flange Diameter 64.29 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 57.28 mm, For Minimum Shaft Diameter 57.12 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Flexible Coolant Hose(Standard) - Upper, 25473 (25473)
- A & I PRODUCTS Spindle 13" x1.5" x1.5" (A-SP4570)
- CURT Trailer Ball, 1-1/4"x2-3/4" Shnk, 2-5/16" (40008)
- MARADYNE DC Auxiliary Heater, 24V, 10A, 7-1/16 in. H (5030-24V)
- SKF Shaft Seal, 1-5/16 x 2-1/8 x 5/16", CRW1, NBR (13092)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (20055)
- SKF ACM, single lip, Wave oil seal, Bore-Tite (18555)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- SKF Shaft Sleeve, Dia. 1.497 to 1.503 In (99149)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRW1, NBR (14938)
- B & M AUTOMOTIVE UNIVERSAL MEGASHIFTER (80690)
- Skf Transmission Parts & Components