Shop All Timing Belt Pulleys
Skf
Shaft Sleeve, Dia. 2.237 to 2.243 In
Mfr # 99226
Zoro # G7916194
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.237 to 2.243 in
- Width on Shaft 19.41 mm
- Overall Width 22.86 mm
- Flange Dia. 2.563 in
- Installation Depth 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99226
- Zoro # G7916194
- UPC # 085311041805
- Country of Origin Mexico
- Category Timing Belt Pulleys
Dimensions
Shaft Dia. Range | 2.237 to 2.243 in |
Width on Shaft | 19.41 mm |
Overall Width | 22.86 mm |
Flange Dia. | 2.563 in |
Installation Depth | 1.25 in |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 56.97 mm |
For Shaft Diameter Range | 56.82 mm to 56.97 mm |
For Shaft Size | 56.82 to 56.97 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Minimum Shaft Diameter | 56.82 mm |
Flange Diameter | 65.1 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
System of Measurement | Metric |
Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 56.82 to 56.97 mm, Material Stainless Steel, Flange Diameter 65.1 mm, Overall Width 22.86 mm, Wall Thickness 0.28 mm, Width on Shaft 19.41 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 56.97 mm, For Minimum Shaft Diameter 56.82 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, 15 Ft (HC-9215)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- MAIN FILTER Hydraulic Filter, replaces ABG 1260883, Pressure Line, 10 micron, Outside-In (MF0060202)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- SKF Speedi-Sleeves, 99878 (99878)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- Skf Pulleys & Sheaves