Shop All Timing Belt Pulleys
Skf
Shaft Sleeve, Dia. 2.186 in. to 2.192 in.
Mfr # 99218
Zoro # G9412435
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.186 to 2.192 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 2.5 in
- Installation Depth 1.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99218
- Zoro # G9412435
- UPC # 853110417820
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Shaft Dia. Range | 2.186 to 2.192 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 2.5 in |
Installation Depth | 1.313 in |
For Minimum Shaft Diameter | 55.52 mm |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 63.5 mm |
For Maximum Shaft Diameter | 55.68 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Diameter Range | 55.52 mm to 55.68 mm |
For Shaft Size | 55.52 to 55.68 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Material | Stainless Steel |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Finish | Chromium Plated |
Description
Wear Sleeve, For Shaft Size 55.52 to 55.68 mm, Material Stainless Steel, Flange Diameter 63.5 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 55.68 mm, For Minimum Shaft Diameter 55.52 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Lockcoil (PN12V727034G)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (6K610)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, NFPA Double Acting (5VKX6)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- Skf Timing Belt Pulleys