Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 2.124 in. to 2.130 in.
Mfr # 99212
Zoro # G9412426
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.124 to 2.130 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 2.422 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99212
- Zoro # G9412426
- UPC # 853110417684
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.124 to 2.130 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 2.422 in |
Installation Depth | 1.375 in |
For Maximum Shaft Diameter | 54.1 mm |
For Minimum Shaft Diameter | 53.95 mm |
For Shaft Size | 53.95 to 54.1 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Flange Diameter | 61.52 mm |
For Shaft Diameter Range | 53.95 mm to 54.1 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Material | Stainless Steel |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 53.95 to 54.1 mm, Material Stainless Steel, Flange Diameter 61.52 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 54.1 mm, For Minimum Shaft Diameter 53.95 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Delco Performance Wiper Blade-21In Wiper Blades, 8-02116 (8-02116)
- PROSOURCE Cable Booster Hd 200A 8Ga 16Ft (081602)
- MONROE Monroe Gas-Magnum Shock Absorber - Rear, 34687 (34687)
- ROADKING CB Mic, Noise Cancelling (RK564P)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- SKF Thrust Needle Bearing (NTA2435)
- SKF Shaft Seal, 3/4 x 1-1/4 x 1/4", CRWA1, Nitrile (7443)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99225)
- SKF Auto Trans Seal - Rear, 18992 (18992)
- SKF Shaft Seal, 1-11/16 x 2-7/8 x 5/16", CRW1, NBR (16999)
- SKF Transfer Case Output Shaft Seal, 21352 (21352)
- Skf Transmission Parts & Components