Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 2.057 in. to 2.063 in.
Mfr # 99205
Zoro # G9412417
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.057 to 2.063 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 2.469 in
- Installation Depth 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99205
- Zoro # G9412417
- UPC # 853110417448
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 2.057 to 2.063 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 2.469 in |
Installation Depth | 1.375 in |
For Minimum Shaft Diameter | 52.25 mm |
For Maximum Shaft Diameter | 52.4 mm |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 62.71 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Diameter Range | 52.25 mm to 52.4 mm |
For Shaft Size | 52.25 to 52.4 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Material | Stainless Steel |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 52.25 to 52.4 mm, Material Stainless Steel, Flange Diameter 62.71 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 52.4 mm, For Minimum Shaft Diameter 52.25 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WINDOW REGULATOR ONLY, WPR0267L (WPR0267L)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- APEX Truck Rack, 134" L, 66-1/2" W, 38" H, Steel (UPUT-RACK-ALUM-V2)
- LTI TOOLS LTI Tools LOC-145 Super Multi - Piece Easy Access And Inflate - A - Wedge TM Kit (LOC-145)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- SKF Engine Crankshaft Repair Sleeve, 99360 (99360)
- SKF Transfer Case Output Shaft Seal, Skf 21390A (21390A)
- SKF Shaft Sleeve, Dia. 1.622 to 1.628 In (99162)
- SKF Shaft Sleeve, Dia. 2.434 in. to 2.440 in. (99243)
- SKF Shaft Seal, 1-7/8 x 2-39/64 x 5/16", CRW1, NBR (18580)
- SKF SPEEDI-SLEEVES (99372)
- Skf Transmission Parts & Components