Shop All Differential Parts & Components
Skf
Shaft Sleeve, Dia. 1.934 to 1.940 In
Mfr # 99193
Zoro # G7905143
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.934 to 1.940 in
- Width on Shaft 14.3 mm
- Overall Width 17.48 mm
- Flange Dia. 2.219 in
- Installation Depth 1.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99193
- Zoro # G7905143
- UPC # 085311041690
- Country of Origin Mexico
- Category Differential Parts & Components
Dimensions
Shaft Dia. Range | 1.934 to 1.940 in |
Width on Shaft | 14.3 mm |
Overall Width | 17.48 mm |
Flange Dia. | 2.219 in |
Installation Depth | 1.0 in |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Diameter Range | 49.12 mm to 49.28 mm |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 56.36 mm |
For Maximum Shaft Diameter | 49.28 mm |
For Minimum Shaft Diameter | 49.12 mm |
For Shaft Size | 49.12 to 49.28 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Finish | Chromium Plated |
System of Measurement | Metric |
Material | Stainless Steel |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 49.12 to 49.28 mm, Material Stainless Steel, Flange Diameter 56.36 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 49.28 mm, For Minimum Shaft Diameter 49.12 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO 08-11 Bmw 328-Fr Euro Pads, Eur918A (EUR918A)
- WEATHERTECH SunShade Full Vehicle Kit, TS1203K1 (TS1203K1)
- TUNDRA Inverter, 120VAC, 24VDC, 3000W, 3 Outlets (M3024)
- LINCOLN LUBRICATION Universal Bleed Adapter (MVA809)
- SKF Differential Pinion Race, HM89210 (HM89210)
- SKF Shaft Repair Sleeve, SS, 1.715 to 1.721in. (99171)
- SKF Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- SKF NP159221 Differential Pinion Bearing (NP159221)
- SKF Speedi-Sleeves, 99293 (99293)
- SKF SPEEDI-SLEEVES (99259)
- SKF Shaft Sleeve, Dia. 1.549 in. to 1.555 in. (99155)
- Skf Differential Parts & Components