Shop All Timing Belt Pulleys
Skf
Shaft Sleeve, Dia. 1.778 in. to 1.784 in.
Mfr # 99179
Zoro # G9412383
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.778 to 1.784 in
- Width on Shaft 16.94 mm
- Overall Width 20.32 mm
- Flange Dia. 2.125 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99179
- Zoro # G9412383
- UPC # 853110415840
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Shaft Dia. Range | 1.778 to 1.784 in |
Width on Shaft | 16.94 mm |
Overall Width | 20.32 mm |
Flange Dia. | 2.125 in |
Installation Depth | 1.062 in |
For Maximum Shaft Diameter | 45.31 mm |
Flange Diameter | 53.98 mm |
Width Tolerance | +/-0.8 mm |
For Shaft Size | 45.16 to 45.31 mm |
For Shaft Diameter Range | 45.16 mm to 45.31 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Minimum Shaft Diameter | 45.16 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Maximum Temperature | 225 Degrees F |
Application | Heavy Industrial |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Material | Stainless Steel |
Description
Wear Sleeve, For Shaft Size 45.16 to 45.31 mm, Material Stainless Steel, Flange Diameter 53.98 mm, Overall Width 20.32 mm, Wall Thickness 0.28 mm, Width on Shaft 16.94 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 45.31 mm, For Minimum Shaft Diameter 45.16 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 1060 SK (4 3V 1060 SK)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RSR C3 J2)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- Skf Timing Belt Pulleys