Shop All Timing Belt Pulleys
Skf
Shaft Sleeve, Dia. 1.769 to 1.775 In
Mfr # 99177
Zoro # G8100382
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.769 to 1.775 in
- Width on Shaft 14 mm
- Overall Width 16.99 mm
- Flange Dia. 2.087 in
- Installation Depth 0.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99177
- Zoro # G8100382
- UPC # 085311041577
- Country of Origin Mexico
- Category Timing Belt Pulleys
Dimensions
Shaft Dia. Range | 1.769 to 1.775 in |
Width on Shaft | 14 mm |
Overall Width | 16.99 mm |
Flange Dia. | 2.087 in |
Installation Depth | 0.812 in |
For Shaft Size | 44.93 to 45.09 mm |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 45.09 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Diameter Range | 44.93 mm to 45.09 mm |
Flange Diameter | 53.01 mm |
For Minimum Shaft Diameter | 44.93 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Material | Stainless Steel |
System of Measurement | Metric |
Application | Heavy Industrial |
Finish | Chromium Plated |
Description
Wear Sleeve, For Shaft Size 44.93 to 45.09 mm, Material Stainless Steel, Flange Diameter 53.01 mm, Overall Width 16.99 mm, Wall Thickness 0.28 mm, Width on Shaft 14 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 45.09 mm, For Minimum Shaft Diameter 44.93 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX128 Cogged V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (6L303)
- MEGADYNE VARIABLE SPEED V-BELTS (4430V850)
- INTERSTATE PNEUMATICS 1/2 Inch x 3/4 Inch NPT Male Brass Hex Nipple Reducer (FA819)
- TOMPKINS Hydraulic Fitting-Steel20FJ BULKHEAD NUT (0306-20)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- SKF Speedi-Sleeves, 99878 (99878)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- Skf Timing Belt Pulleys