Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.747 to 1.753 In
Mfr # 99174
Zoro # G7832797
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.747 to 1.753 in
- Width on Shaft 14.3 mm
- Overall Width 17.48 mm
- Flange Dia. 2.063 in
- Installation Depth 0.0813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99174
- Zoro # G7832797
- UPC # 085311041546
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.747 to 1.753 in |
Width on Shaft | 14.3 mm |
Overall Width | 17.48 mm |
Flange Dia. | 2.063 in |
Installation Depth | 0.0813 in |
For Minimum Shaft Diameter | 44.37 mm |
Flange Diameter | 52.4 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 44.37 to 44.53 mm |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 44.53 mm |
For Shaft Diameter Range | 44.37 mm to 44.53 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Material | Stainless Steel |
Application | Heavy Industrial |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 44.37 to 44.53 mm, Material Stainless Steel, Flange Diameter 52.4 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 44.53 mm, For Minimum Shaft Diameter 44.37 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Damaged Battery Bags, Ties, PK10 (510335-010)
- COMMERCIAL ZONE PRODUCTS V-T-Ful Windshield Svc Ctr, Pole-mounted (750701)
- BALDWIN FILTERS Air Filter, Cabin Air Filter, 1-3/16" H (PA10043)
- AUTOTEX Wiper Arm, Dry Pantograph (200465)
- SKF ACM, single lip, grease seal, Bore-Tite (6152)
- SKF Automatic Transmission Seal, 15846 (15846)
- SKF Shaft Sleeve, Dia. 2.750 to 2.756 In (99275)
- SKF Manual Trans Seal - Front, 12363 (12363)
- SKF Manual Trans Seal - Front, 14832 (14832)
- SKF Shaft Seal, 1-7/8 x 2-1/2 x 5/16", CRW1, NBR (18565)
- PERFORMANCE TOOL TRANSMISSION ADAPTER (PTW41044)
- Skf Transmission Parts & Components