Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.607 in. to 1.614 in.
Mfr # 99163
Zoro # G9412356
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.607 to 1.614 in
- Width on Shaft 12.7 mm
- Overall Width 15.88 mm
- Flange Dia. 1.938 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 99163
- Zoro # G9412356
- UPC # 853119026498
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.607 to 1.614 in |
Width on Shaft | 12.7 mm |
Overall Width | 15.88 mm |
Flange Dia. | 1.938 in |
Installation Depth | 1.016 in |
For Shaft Size | 40.84 to 41 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Minimum Shaft Diameter | 40.84 mm |
For Shaft Diameter Range | 40.84 mm to 41 mm |
Flange Diameter | 49.23 mm |
For Maximum Shaft Diameter | 41 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 40.84 to 41 mm, Material Stainless Steel, Flange Diameter 49.23 mm, Overall Width 15.88 mm, Wall Thickness 0.28 mm, Width on Shaft 12.7 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 41 mm, For Minimum Shaft Diameter 40.84 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUXEDO 04-06 SILVERADO/SIERRA 5FT 8IN BED TRUXPORT TONNEAU COVER (280601)
- DISCO Retain Assrt, Honda/Nissan/Toyota, 363pcs. (8669)
- BOATLIFE Teak Brite Powder Cleaner - Jumbo - 64oz (1185)
- MIDWEST FASTENER Black Valve Caps 10PK (30204)
- SKF Needle Bearing, B2812 (B2812)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRWA1, NBR (14939)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRWA1, NBR (15635)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- SKF Needle Bearing, B1816 (B1816)
- SKF Shaft Sleeve, Dia. 2.500 to 2.506 In (99250)
- Skf Transmission Parts & Components