Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.497 to 1.503 In
Mfr # 99149
Zoro # G8348051
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.497 to 1.503 in
- Width on Shaft 14.3 mm
- Overall Width 17.48 mm
- Flange Dia. 1.781 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99149
- Zoro # G8348051
- UPC # 085311041386
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.497 to 1.503 in |
Width on Shaft | 14.3 mm |
Overall Width | 17.48 mm |
Flange Dia. | 1.781 in |
Installation Depth | 1.016 in |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 45.24 mm |
For Maximum Shaft Diameter | 38.18 mm |
For Shaft Diameter Range | 38.02 mm to 38.18 mm |
For Minimum Shaft Diameter | 38.02 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 38.02 to 38.18 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Material | Stainless Steel |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 38.02 to 38.18 mm, Material Stainless Steel, Flange Diameter 45.24 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 38.18 mm, For Minimum Shaft Diameter 38.02 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED, Directional, 3 LEDs, Surface Mnt, Blue (ED3703B)
- ILC Replacement For ODYSSEY 65PC1750T (65-PC1750T)
- BUYERS PRODUCTS 18x18x30 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706403)
- HUSKY LINER 19-C SIERRA 1500/SILVERADO 1500 UNDER SEAT STORAGE BOX BLACK (9061)
- SKF Auto Trans Output Shaft Seal, 16143 (16143)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- SKF Manual Transmission Input Shaft Bearing, NP559445 (NP559445)
- SKF Shaft Sleeve, Dia. 1.607 in. to 1.614 in. (99163)
- SKF Automatic Transmission Oil Pump Seal, 15712 (15712)
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRWA1, NBR (17285)
- OTC Clutch Aligning Tool 1-1/2 Od 1 Pilot (7072A)
- Skf Transmission Parts & Components