Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.490 in. to 1.496 in.
Mfr # 99147
Zoro # G9412295
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.490 to 1.496 in
- Width on Shaft 13 mm
- Overall Width 16.99 mm
- Flange Dia. 1.781 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99147
- Zoro # G9412295
- UPC # 853110413792
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.490 to 1.496 in |
Width on Shaft | 13 mm |
Overall Width | 16.99 mm |
Flange Dia. | 1.781 in |
Installation Depth | 0.983 in |
Flange Diameter | 45.24 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Maximum Shaft Diameter | 38 mm |
For Shaft Size | 37.85 to 38 mm |
For Minimum Shaft Diameter | 37.85 mm |
Width Tolerance | +/-0.8 mm |
For Shaft Diameter Range | 37.85 mm to 38 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
System of Measurement | Metric |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 37.85 to 38 mm, Material Stainless Steel, Flange Diameter 45.24 mm, Overall Width 16.99 mm, Wall Thickness 0.28 mm, Width on Shaft 13 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 38 mm, For Minimum Shaft Diameter 37.85 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P175)
- VELVAC Hood Mount Mirror, Mod Pod (714623)
- ZEROSTART Engine Heater - 1000W 120V, Plate Allis Chalmers (3500014)
- RHINO-RACK ROOF RACK ACCESSORY - WIND FAIRING 50IN (RF4)
- SKF Manual Transmission Seal, 34889 (34889)
- SKF Shaft Repair Sleeve, SS, 2.123 to 2.128in. (99210)
- SKF Shaft Repair Sleeve, SS, 1.965 to 1.971in. (99196)
- SKF Shaft Sleeve, Dia. 1.247 to 1.253 In (99125)
- SKF Shaft Seal, 1-3/8 x 2 x 5/16", CRW1, Nitrile (13568)
- SKF Loose Needle Rolling Elements, B1316-Q (B1316-Q)
- HAYDEN Transmission Oil Cooler, 689 (689)
- Skf Transmission Parts & Components