Shop All Timing Belt Pulleys
Skf
Shaft Sleeve, Dia. 1.432 in. to 1.438 in.
Mfr # 99143
Zoro # G9412261
product price: $55.77
/ea
$55.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.432 to 1.438 in
- Width on Shaft 14.3 mm
- Overall Width 17.48 mm
- Flange Dia. 1.781 in
- Installation Depth 1.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99143
- Zoro # G9412261
- UPC # 853110413488
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Shaft Dia. Range | 1.432 to 1.438 in |
Width on Shaft | 14.3 mm |
Overall Width | 17.48 mm |
Flange Dia. | 1.781 in |
Installation Depth | 1.016 in |
Flange Diameter | 45.24 mm |
For Shaft Diameter Range | 36.37 mm to 36.53 mm |
For Maximum Shaft Diameter | 36.53 mm |
For Minimum Shaft Diameter | 36.37 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Shaft Size | 36.37 to 36.53 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
System of Measurement | Metric |
Material | Stainless Steel |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
Finish | Chromium Plated |
Description
Wear Sleeve, For Shaft Size 36.37 to 36.53 mm, Material Stainless Steel, Flange Diameter 45.24 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 36.53 mm, For Minimum Shaft Diameter 36.37 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ARGO V3051003, Pressure Line, 3 micron (ZX-V3051003)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- BESTORQ 5M Timing Belts, 700-5M-25 (700-5M-25)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- SKF Speedi-Sleeves, 99878 (99878)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- Skf Timing Belt Pulleys