Shop All Engine Specialty Tools
Skf
Shaft Sleeve, Dia. 1.257 to 1.263 In
Mfr # 99128
Zoro # G8234405
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.257 to 1.263 in
- Width on Shaft 8 mm
- Overall Width 11.13 mm
- Flange Dia. 1.5 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99128
- Zoro # G8234405
- UPC # 085311041270
- Country of Origin Mexico
- Category Engine Specialty Tools
Dimensions
Shaft Dia. Range | 1.257 to 1.263 in |
Width on Shaft | 8 mm |
Overall Width | 11.13 mm |
Flange Dia. | 1.5 in |
Installation Depth | 0.688 in |
Outside Diameter Tolerance | +/-1.6 mm |
Width Tolerance | +/-0.8 mm |
For Shaft Diameter Range | 31.93 mm to 32.08 mm |
For Shaft Size | 31.93 to 32.08 mm |
Flange Diameter | 38.1 mm |
For Maximum Shaft Diameter | 32.08 mm |
For Minimum Shaft Diameter | 31.93 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Material | Stainless Steel |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 31.93 to 32.08 mm, Material Stainless Steel, Flange Diameter 38.1 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 8 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 32.08 mm, For Minimum Shaft Diameter 31.93 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Porsche, 2001 Boxster 3.2L Alternator (2001 BOXSTER 3.2L ALTERNATOR)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 61257 Standard Triangulated Universal Four Link Kit for Ford Pickup Truck (61257)
- BALDWIN FILTERS Fuel Filter, Element Only, 11" H x 11" L (BF46071)
- GROTE Socket w/30A Breakers, 7-Pole (82-0856)
- SKF Shaft Repair Sleeve, SS, 1.375 to 1.381in. (99139)
- BOSCH DISTRIBUTOR CAP (3360)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR12)
- BRUSH RESEARCH MANUFACTURING BRM CSN Crankshaft Oil Hole Brushes, Nylon Tube Brush Style, 5/16" AND 7/32" Diameters (CSN)
- CTA MANUFACTURING Engine Cylinder Hone 4" Stones, 2310 (CTA2310)
- KATS Actuator Valve Assembly, 12V (33105)
- TOOL TIME Ford Valve Spring Compressor (TO67660)
- Skf Service & Shop Tools