Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.247 to 1.253 In
Mfr # 99125
Zoro # G8396062
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.247 to 1.253 in
- Width on Shaft 7.95 mm
- Overall Width 11.13 mm
- Flange Dia. 1.5 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99125
- Zoro # G8396062
- UPC # 085311041263
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.247 to 1.253 in |
Width on Shaft | 7.95 mm |
Overall Width | 11.13 mm |
Flange Dia. | 1.5 in |
Installation Depth | 0.688 in |
Width Tolerance | +/-0.8 mm |
Flange Diameter | 38.1 mm |
For Shaft Diameter Range | 31.67 mm to 31.83 mm |
For Shaft Size | 31.67 to 31.83 mm |
For Maximum Shaft Diameter | 31.83 mm |
For Minimum Shaft Diameter | 31.67 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Material | Stainless Steel |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Description
Wear Sleeve, For Shaft Size 31.67 to 31.83 mm, Material Stainless Steel, Flange Diameter 38.1 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 31.83 mm, For Minimum Shaft Diameter 31.67 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 03-06 Chevrolet Silverado LED Tail Lights Red (LT-SIV03RLED-TM)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- A & I PRODUCTS Shock Absorber, Steering Linkage 10" x5" x5" (A-KV26024)
- ALLSTAR PERFORMANCE Allstar Performance ALL76100 12 x 7.25 in. Long Battery Box (ALL76100)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- SKF Needle Bearing, Jh1612 (JH1612)
- SKF Shaft Sleeve, Dia. 1.371 to 1.377 In (99138)
- SKF Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile (19778)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- SKF Shaft Sleeve, Dia. 3.497 to 3.503 In (99346)
- MOTORMITE RACK AND SECTOR GEAR KIT-WITHOUT TILT OR (83221)
- Skf Transmission Parts & Components