Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.179 to 1.184 In
Mfr # 99114
Zoro # G8445141
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.179 to 1.184 in
- Width on Shaft 8 mm
- Overall Width 11 mm
- Flange Dia. 1.4 in
- Installation Depth 0.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 99114
- Zoro # G8445141
- UPC # 085311041218
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.179 to 1.184 in |
Width on Shaft | 8 mm |
Overall Width | 11 mm |
Flange Dia. | 1.4 in |
Installation Depth | 0.688 in |
For Minimum Shaft Diameter | 29.95 mm |
For Shaft Diameter Range | 29.95 mm to 30.07 mm |
For Shaft Size | 29.95 to 30.07 mm |
For Maximum Shaft Diameter | 30.07 mm |
Flange Diameter | 35.56 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 29.95 to 30.07 mm, Material Stainless Steel, Flange Diameter 35.56 mm, Overall Width 11 mm, Wall Thickness 0.28 mm, Width on Shaft 8 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 30.07 mm, For Minimum Shaft Diameter 29.95 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA0)
- AP EXHAUST 86-97 NISSAN D21 (HARDBODY) PICKUP 2.4L/3.0L PREBENT TAILPIPE (44764)
- URO PARTS Air Intake Boot, 13541703588 (13541703588)
- TH MARINE Kit-Oetiker Clamp, #18500000 (18500000)
- SKF Steering Gear Pitman Shaft Seal, 12735 (12735)
- SKF Manual Trans Output Shaft Seal, 14006 (14006)
- SKF Auto Trans Seal - Rear, 18992 (18992)
- SKF Transfer Case Rebuild Kit, STCK246 (STCK246)
- SKF Manual Transmission Bearing and Seal Overhaul Kit, STK82-F (STK82-F)
- SKF Transfer Case Oil Pump Housing Seal, 22306 (22306)
- CROWN AUTOMOTIVE Transfer Case Shift Cable, #52060462Ag (52060462AG)
- Skf Transmission Parts & Components