Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 1.123 to 1.127 In
Mfr # 99112
Zoro # G8299645
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 1.123 to 1.127 in
- Width on Shaft 7.95 mm
- Overall Width 11.13 mm
- Flange Dia. 1.5 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99112
- Zoro # G8299645
- UPC # 085311041201
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 1.123 to 1.127 in |
Width on Shaft | 7.95 mm |
Overall Width | 11.13 mm |
Flange Dia. | 1.5 in |
Installation Depth | 0.688 in |
Outside Diameter Tolerance | +/-1.6 mm |
For Maximum Shaft Diameter | 28.63 mm |
For Shaft Diameter Range | 28.52 mm to 28.63 mm |
Width Tolerance | +/-0.8 mm |
For Shaft Size | 28.52 to 28.63 mm |
Flange Diameter | 38.1 mm |
For Minimum Shaft Diameter | 28.52 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Material | Stainless Steel |
Finish | Chromium Plated |
Application | Heavy Industrial |
Wall Thickness | 0.28 mm |
Maximum Temperature | 225 Degrees F |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 28.52 to 28.63 mm, Material Stainless Steel, Flange Diameter 38.1 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 28.63 mm, For Minimum Shaft Diameter 28.52 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A04-0151XBK EZ Hose Carrier - 46", Black (A04-0151XBK)
- COASTAL Coastal 45009 Hydraulic Oil, Petrol, 5 gal Pail (45009)
- BUYERS PRODUCTS 20x18x36 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712205)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99225)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- SKF Shaft Seal, 1-3/4 x 2-11/16 x 5/16", CRW1, NBR (17484)
- SKF Manual Trans Seal - Rear, 11615 (11615)
- SKF Shaft Sleeve, Dia. 1.497 to 1.503 In (99149)
- SKF Shaft Sleeve, Dia. 2.057 in. to 2.063 in. (99205)
- MAHLE JV8 Transmission Oil Pan Gasket (JV8)
- Skf Transmission Parts & Components