Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 0.998 to 1.002 In
Mfr # 99868
Zoro # G8473902
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.998 to 1.002 in
- Width on Shaft 7.95 mm
- Overall Width 11.13 mm
- Flange Dia. 1.219 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99868
- Zoro # G8473902
- UPC # 085311041157
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 0.998 to 1.002 in |
Width on Shaft | 7.95 mm |
Overall Width | 11.13 mm |
Flange Dia. | 1.219 in |
Installation Depth | 2.0 in |
Flange Diameter | 30.96 mm |
For Shaft Size | 25.35 to 25.45 mm |
For Maximum Shaft Diameter | 25.45 mm |
For Shaft Diameter Range | 25.35 mm to 25.45 mm |
For Minimum Shaft Diameter | 25.35 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Width Tolerance | +/-0.8 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Application | Heavy Industrial |
Finish | Chromium Plated |
Material | Stainless Steel |
System of Measurement | Metric |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
Description
Wear Sleeve, For Shaft Size 25.35 to 25.45 mm, Material Stainless Steel, Flange Diameter 30.96 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 25.45 mm, For Minimum Shaft Diameter 25.35 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Ball Joint - Front Upper, K6034 (K6034)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- ZEROSTART Silicone Pad, Adhesive - 250W, 220V, 1.1A - 3-1/2in. 9 Cm X 4-1/4in. 11 Cm (3400075)
- AGS 3/8 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-006)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR (17523)
- SKF Shaft Seal, 1-11/16 x 2-7/8 x 5/16", CRW1, NBR (16999)
- SKF Shaft Sleeve, Dia. 1.247 to 1.253 In (99125)
- SKF Manual Transmission Seal, 34889 (34889)
- SKF Shaft Seal, 1-3/8 x 1-7/8 x 5/16", CRWA1, NBR (13535)
- SKF Shaft Sleeve, Dia. 1.185 in. to 1.190 in. (99118)
- TIMKEN Auto Trans Pinion Seal - Front, 223010 (223010)
- Skf Transmission Parts & Components