Shop All Transmission Parts & Components
Skf
Shaft Sleeve, Dia. 0.873 to 0.877 In
Mfr # 99087
Zoro # G7956742
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 0.873 to 0.877 in
- Width on Shaft 7.95 mm
- Overall Width 11.13 mm
- Flange Dia. 1.094 in
- Sleeve Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 99087
- Zoro # G7956742
- UPC # 085311041102
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Shaft Dia. Range | 0.873 to 0.877 in |
Width on Shaft | 7.95 mm |
Overall Width | 11.13 mm |
Flange Dia. | 1.094 in |
Installation Depth | 2.0 in |
Flange Diameter | 27.79 mm |
For Shaft Size | 22.17 to 22.28 mm |
For Shaft Diameter Range | 22.17 mm to 22.28 mm |
Outside Diameter Tolerance | +/-1.6 mm |
Width Tolerance | +/-0.8 mm |
For Maximum Shaft Diameter | 22.28 mm |
For Minimum Shaft Diameter | 22.17 mm |
Details
Item | Wear Sleeve |
Sleeve Material | Stainless Steel |
Finish | Chromium Plated |
Material | Stainless Steel |
Application | Heavy Industrial |
Maximum Temperature | 225 Degrees F |
Wall Thickness | 0.28 mm |
System of Measurement | Metric |
Description
Wear Sleeve, For Shaft Size 22.17 to 22.28 mm, Material Stainless Steel, Flange Diameter 27.79 mm, Overall Width 11.13 mm, Wall Thickness 0.28 mm, Width on Shaft 7.95 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 22.28 mm, For Minimum Shaft Diameter 22.17 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S19 I-Beam Car Saddle Top (RC61901)
- BALDWIN FILTERS Air Filter, 1-3/16" H, 8-3/4" W, 9-31/32" L (PA10148)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- MOTORMITE BRAKE MASTER CYLINDER CAP GASKET (42098)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR (17523)
- SKF Shaft Sleeve, Dia. 1.497 to 1.503 In (99149)
- SKF Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile (19778)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 7/16", CRWA1, NBR (21100)
- SKF Shaft Sleeve, Dia. 1.154 in. to 1.158 in. (99120)
- SKF Grease Seals, 7410 (7410)
- GKN/LOEBRO Cv Boot Kit, 305637 (305637)
- Skf Transmission Parts & Components