Shop All Engine Gaskets, Seals & O-Rings
Skf
SHAFT SEALS PTFE & OTHER
Mfr # 36250
Zoro # G502152433
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4.756 in
- Inside Dia. 4.751 in
- Thickness 0.5 in
- For Shaft Dia. 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 36250
- Zoro # G502152433
- UPC # 85311180498
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Diameter | 4.756 in |
Inside Dia. | 4.751 in |
For Shaft Dia. | 3-5/8 in |
Details
Thickness | 0.5 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-536 For Mtd 954-0349 (265-536)
- ZENDEX - GO JACK Rakjak Air Jack With 18 Extension (TBT2)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24 (MIL6011)
- OTC SOC 438 34D LCKNT 8PT DP SATIN (OTC1917)
- SKF Shaft Seal, 2-15/16 x 3-39/64 x 3/8", CRW1, NBR (29218)
- SKF Steering Gear Pitman Shaft Seal, 17231 (17231)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (66219)
- SKF Grease Seals, 17257 (17257)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (9939)
- SKF Shaft Seal, 2-1/16 x 2-21/32 x 3/16", HMS4, NBR (20525)
- SKF Shaft Seal, 1-5/8 x 2-7/16 x 5/16", CRW1, NBR (16180)
- Skf Engine Gaskets, Seals & O-Rings