Shop All Engine Gaskets, Seals & O-Rings
Skf
Shaft Seal, 9/16 x 7/8 x 3/16", HM14, Nitrile
Mfr # 5522
Zoro # G2576117
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 9/16 in
- Outside Dia. 7/8 in
- Width 3/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 5522
- Zoro # G2576117
- UPC # 085311003827
- Country of Origin Mexico
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 9/16 in |
Outside Dia. | 7/8 in |
Width | 3/16 in |
Inside Diameter | 0.563 in |
Overall Width | 0.188 in |
Outside Diameter | 0.875 in |
Description
Rotary Shaft Seal, Design Code HM14, Inside Diameter 0.563 in, Outside Diameter 0.875 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 10 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,660 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm R (753-05769)
- BUYERS PRODUCTS 15 gal. capacity Tailgate Spreader (UTVS16)
- ILC Replacement for KOHLER 25-098-11 STARTER (25-098-11 STARTER)
- GERBER Dual Force Black/Silver Multi Tool (31-003585)
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRW1, Nitrile (17707)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (36185)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (46144)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50148)
- SKF Shaft Seal, 1-1/8 x 3-1/2 x 7/16", CRW1, NBR (18926)
- SKF Grease Seals, 20125 (20125)
- FEL-PRO Engine Oil Filter Adapter Gasket, 71239 (71239)
- Skf Engine Gaskets, Seals & O-Rings