Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber
Mfr # 85X110X12 HMS5 RG
Zoro # G9537875
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 110 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 85X110X12 HMS5 RG
- Zoro # G9537875
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 110 mm |
Width | 12 mm |
Overall Width | 12 mm |
Outside Diameter | 110 mm |
Inside Diameter | 85 mm |
Description
Rotary Shaft Seal, Design Code HMS5, Inside Diameter 85 mm, Outside Diameter 110 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Rotational Speed 2,220 RPM, Maximum Surface Speed 9.99 mps, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Seal Type Straight Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4458)
- BANJO 3" Barbed x MNPT Adapter (HB300)
- MARTIN SPROCKET & GEAR Spk Roller B, 200B10 (200B10)
- ZORO SELECT Hose Clamp, 1/4 to 5/8 In, SAE 4, SS, PK10 (6Y004)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- SKF NBR, double lip, oil seal (42X55X7 HMSA3 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (35X62X8 CRW1 V)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- SKF Shaft Seal, 50 x 72 x 8 mm., HMS5, Nitrile Rubber (50X72X8 HMS5 RG)
- DDS Shaft Seal, 95 x 125 x 12 mm., Nitrile Rubber (9512512TC)
- Skf Shaft Seals & Adapters