Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 8 x 14 x 4 mm., HMS1, Nitrile Rubber
Mfr # 8X14X4 HMS1 R
Zoro # G2576080
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 8 mm
- Outside Dia. 14 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 8X14X4 HMS1 R
- Zoro # G2576080
- UPC # 085311002479
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 14 mm |
Width | 4 mm |
Outside Diameter | 14 mm |
Overall Width | 4 mm |
Inside Diameter | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | HMS1 |
Number of Lips | 1 |
Lip Material Application | Nitrile Rubber for General Applications |
Contact Type | Contact Seal |
Spring Type | Gator |
Case Coating | None |
Seal Design | HMS1 |
Maximum Surface Speed | 999 mps |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code HMS1, Inside Diameter 8 mm, Outside Diameter 14 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Seal Off Dispenser (13X051)
- DAYTON Roller Chain, Riveted, 50SS ANSI, 10 ft. (2YDZ6)
- BESTORQ Micro V Belt, 14 in Pitch Length, 0.64 in Top Width, 1 Ribs (140J7)
- LUBRIPLATE H-1/Food Grade Silicone-Fortified Fluid PK12 (L0723-063)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24X47X8 CRW1 R)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, S.S. spring (17X28X7 CRW1 R)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- Skf Shaft Seals & Adapters