Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 40 x 62 x 8 mm., CRW1, Fluoro Rubber
Mfr # 40X62X8 CRW1 V
Zoro # G7914277
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 62 mm
- Width 8 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 40X62X8 CRW1 V
- Zoro # G7914277
- UPC # 085311016230
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Outside Diameter | 2.441 in |
Inside Diameter | 1.575 in |
Overall Width | 0.315 in |
Description
Rotary Shaft Seal, Design Code CRW1, Inside Diameter 1.575 in, Outside Diameter 2.441 in, Overall Width 0.315 in, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Inch, Case Coating None, Maximum Rotational Speed 10,860 RPM, Maximum Surface Speed 23 mps, Maximum Temperature 200 Degrees C, Minimum Temperature -40 Degrees C, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- TRITAN Insert Ball Brng, UC, 1-63/64 dia, Setscrew (UC210-50MM)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- SKF Shaft Seal, 16 x 28 x 7 mm., HMS5, Nitrile Rubber (16X28X7 HMS5 RG)
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X54X7 CRW1 R)
- SKF Shaft Seal, 25 x 35 x 7 mm., HMS5, Nitrile Rubber (25X35X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50X72X8 CRW1 R)
- DDS Shaft Seal, 140mm I. D., 170mm O. D. (14017013SA)
- Skf Motor Supplies