Shop All Shaft Seals & Adapters
Skf
Shaft Seal, 40 x 62 x 7 mm., HMS5, Nitrile Rubber
Mfr # 40X62X7 HMS5 RG
Zoro # G9496846
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Straight Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 62 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 40X62X7 HMS5 RG
- Zoro # G9496846
- Country of Origin Mexico
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Outside Diameter | 62 mm |
Inside Diameter | 40 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code HMS5, Inside Diameter 40 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.93 mps, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Seal Type Straight Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX A29K, V-Belt, Kevlar® 1/2 X 31 (A29K)
- CHAMPION PNEUMATIC Valve Gasket Set (Z5156)
- COXREELS Hand Crank SS Hose Reel 3/4inx100ft (1125-5-100-SS)
- TITAN Grease Fitting Assortment, 70 Piece (TIT45215)
- SKF FKM, double lip, Wave oil seal (538664)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF Shaft Seal, 25 x 40 x 7 mm., HMS5, Nitrile Rubber (25X40X7 HMS5 RG)
- SKF Differential Pinion Seal - Rear, 15791 (15791)
- CRP PRODUCTS Shaft Seal, 12021750 (12021750)
- Skf Motor Supplies